Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Buchner Kimflow™ Fritted Disc Funnels


Use where filtrate would attack paper filters and membranes

Manufacturer: kimble™  K2840021

 View more versions of this product

Catalog No. 10-358-22A

  • / Each
  • / Case of 9 Each
 

Description & Specifications

Specifications

Diameter (Metric) Inner 10mm
Capacity (Metric) 2mL
Pore Size 40 to 60μm
Diameter (English) Outer Stem 0.27 in.
Length (English) Stem 1.18 in.
Material Borosilicate glass
Height (Metric) 60mm
Diameter (Metric) Outer Stem 7mm
Diameter (English) Disc 0.39 in.
Diameter (Metric) Disc 10mm
Diameter (English) Inner 0.39 in.
Certifications/Compliance USP Type I, ASTM E438 Type I, DD-F-776, Class A
Includes Kimflow™ fritted disc, heavy wall stem
Capacity (English) 0.06 oz.
Product Type Buchner Funnel
Porosity Coarse
Height (English) 2.36 in.
Length (Metric) Stem 30mm
Capacity 0.06 oz., 2mL
Accessories

Accessories for Catalog Number: 1035822A

Item Mfr. No. Item Description Price Per Unit Quantity  
22-261-872
Bel-Art™ SP Scienceware™ Vac-Ring™ Filter Seal
bel-art™
H389590000
Slips easily onto Buchner funnel stems and seals-off the filter flask mouth to prevent air leaks during vacuum filtration Each for $173.48