missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Accuform™ Micro-Vial™ Vials
Conical cavity allows maximum retrieval of contents with a syringe needle.
Manufacturer: DWK Life Sciences K60715310
Description
- Clear glass Micro-Vial with open top closure and PTFE-faced silicone septum
- Made with extra thick clear glass walls for both sturdiness and magnification of contents
- Ungraduated, with marking spot
- Tube has a screw thread finish
Specifications
USP Type I | |
No | |
PTFE/Silicone | |
Screw | |
0.08 dr. | |
14 mm | |
0.3 mL |
Open screw top | |
36 mm | |
Tapered | |
Accuform Micro-Vial Vial | |
Amber | |
Borosilicate Glass |