missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Accuform™ Micro-Vial™ Vials
Conical cavity allows maximum retrieval of contents with a syringe needle.
Manufacturer: DWK Life Sciences 60710110
Description
- Clear glass Micro-Vial with open top closure and PTFE-faced silicone septum
- Made with extra thick clear glass walls for both sturdiness and magnification of contents
- Ungraduated, with marking spot
- Tube has a screw thread finish
Specifications
Clear | |
Borosilicate Glass | |
Yes | |
Tapered | |
0.03 dr. | |
32 mm |
12 mm | |
0.1 mL | |
PTFE/Silicone | |
Screw | |
Screw Cap (Open-Top) | |
USP Type I, ASTM E438, Type I, Class A |