Please login to your online account to display your discounted pricing

Kimble™ Brand Rotary Evaporator: Bottom Vapor Tube Traps


Manufacturer: kimble™  5702655024

 View more versions of this product

Catalog No. K5702655024

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 16.9 oz.
Capacity (Metric) 500mL
Capacity 16.9 oz., 500mL
Certifications/Compliance USP Type I and ASTM E438, Class A
For Use With (Application) Used when foam is likely to be created and drawn into the condenser of rotary evaporator
Height (English) 8.6 in.
Height (Metric) 22cm
Includes 4mm drain holes
Material Borosilicate Glass
Product Type Bottom Vapor Tube Trap
Standard Taper Joint 24/40 Inner Bottom, 24/40 Outer Top