Please login to your online account to display your discounted pricing

Kimble™ BEAKERplus™ Combination Beakers and Flasks


Combination design to reduce splashing during agitation with funnels or filters

Manufacturer: kimble™  K140351000

 View more versions of this product

Catalog No. 02-555-105

  • / Case of 2 Each
 

Description & Specifications

Specifications

Capacity (Metric) 1000mL
Diameter (Metric) Outer 95mm
Diameter (English) Outer 3.74 in.
Graduated Yes
Height (Metric) 22.2cm
Height (English) 8.74 in.
Material Borosilicate Glass