missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ AmberScrew Thread Vials with Attached Caps, 0.06in. Silicone Septa

Closures supplied with PTFE-faced, silicone septa

$337.12 - $337.12

Specifications

Closure Type Open screw top
Diameter (Metric) Outside 28mm
Color Amber
Material Borosilicate Glass
Type Sample Vial
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Height (Metric) Capacity (English) Volume (Metric) Price Quantity  
Catalog Number Mfr. No. Height (Metric) Capacity (English) Volume (Metric) Price Quantity  
14-957-260 Kimble™
K60911S5
57mm 5 dr. 20mL Case of 72 Each for $337.12
Specifications

Description

  • Manufactured from amber 33 expansion borosilicate glass
  • Open top white polypropylene closures attached
  • Vials packaged in corrugated trays with partitions
  • PTFE Thickness: 0.005 in.
  • Silicone Rubber Thickness: 0.06 in.

Description & Specifications

Specifications

Open screw top
Amber
Sample Vial
PTFE/Silicone
28mm
Borosilicate Glass
Polypropylene
Screw