missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ 51 Expansion Borosilicate Glass Melting Point Capillaries
51 expansion borosilicate glass
Supplier: DWK Life Sciences 3450599
Description
- O.D.: 1.5 to 1.8mm
- 100 capillaries per vial
Specifications
0.25 mm | |
Borosilicate Glass | |
One end sealed | |
3.54 in. |
Melting Point Capillary | |
USP type I, ASTM E438 | |
1.5 to 1.8 mm | |
90 mm |