missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ 51 Expansion Borosilicate Glass Melting Point Capillaries with Smaller I.D.
Manufacturer: DWK Life Sciences 3450299
Description
- I.D.: 0.8 to 1.1mm
- 100 capillaries per vial
Specifications
0.25 mm | |
Borosilicate Glass | |
Both ends open | |
3.93 in. |
Melting Point Capillary | |
USP type I, ASTM E438 | |
0.8 to 1.1 mm | |
100 mm |