missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ 2mL and 4mL Autosampler Vials without Closures:Screw Threads
Constructed of borosilicate glass
Supplier: DWK Life Sciences 331545S
Description
- Finish: Screw thread
Specifications
Clear | |
Borosilicate Glass | |
Chromatography applications | |
100 | |
45 mm | |
4 mL Autosampler Vial |
15 mm | |
4.0 mL | |
1.77 in. | |
Screw Cap | |
100 Pk. |