Please login to your online account to display your discounted pricing

Kimble™ 2mL and 4mL Autosampler Vials without Closures:Screw Threads


Manufacturer: kimble™  K331232S

 View more versions of this product

Catalog No. 03-341-625

  • / Case of 2000 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Color Clear
Closure Type Screw cap
Height (Metric) 32mm
Quantity 100 Pack
Diameter (Metric) Outside 12mm
For Use With (Application) Chromatography applications
Height (English) 1.25 in.
Thread Size 8-425
Capacity (Metric) 2.0mL
Vial Volume (Metric) 2mL
Type 2mL Autosampler Vial