Please login to your online account to display your discounted pricing

Kimble™ 2mL and 4mL Autosampler Vials without Closures:Screw Threads


Manufacturer: kimble™  K511545SA

 View more versions of this product

Catalog No. 03-341-637

  • / Case of 2000 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Color Amber
Closure Type Screw cap
Height (Metric) 45mm
Quantity 100 Pack
Type 4mL Autosampler Vial
Diameter (Metric) Outside 15mm
For Use With (Application) Chromatography applications
Height (English) 1.77 in.
Thread Size 13-425
Capacity (Metric) 4.0mL
Vial Volume (Metric) 4mL