missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ 2mL and 4mL Autosampler Vials without Closures:Screw Threads

Constructed of borosilicate glass

Manufacturer:  Kimble™ K511232SAW

 View more versions of this product

Catalog No. 03-341-636


 

Specifications

Description

Vials, Autosampler; Kimble Chase; Without closure; Borosilicate Glass, Amber 203; Capacity: 2mL; O.D. x Length:12 x 32mm; Finish: Screw thread, 9-425 w/marking spot, graduated

  • Finish: Screw thread

Description & Specifications

Specifications

2mL Graduated Autosampler Vial with marking spot
Borosilicate Glass
Screw cap
100 Pack
Chromatography applications
1.25 in.
9-425
2mL
Amber
32mm
12mm
Yes
Yes
2.0mL