Please login to your online account to display your discounted pricing

Kimble™ 2mL and 4mL Autosampler Vials without Closures: Crimp Openings


Manufacturer: kimble™  K331232C

 View more versions of this product

Catalog No. 03-341-621

  • / Case of 2000 Each
 

Description & Specifications

Specifications

Quantity 100/Pk.
Type Autosampler Vial
Diameter (Metric) Outside 12mm
Color Clear
Closure Type Crimp
Height (Metric) 32mm
For Use With (Application) Chromatography applications
Height (English) 1.25 in.
Capacity (Metric) 2.0mL
Vial Volume (Metric) 2mL
Material Borosilicate Glass