missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ 2mL and 4mL Autosampler Vials without Closures: Crimp Openings

Manufacturer:  Kimble™ K331232CW

 View more versions of this product

Catalog No. 03-341-622


 

Specifications

Description

Vials, Autosampler; Kimble Chase; Without closure; Borosilicate Glass, Clear KG-33; Capacity: 2mL; O.D. x Length:12 x 32mm; Finish: Crimp w/marking spot, graduated

  • O.D. x Length: 12 x 32mm
  • Finish: Crimp

Description & Specifications

Specifications

Autosampler Vial
Borosilicate Glass
Crimp w/marking spot, graduated
100/Pk.
Chromatography applications
1.25 in.
2.0mL
2mL
Clear
32mm
12mm
Yes
Yes