missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ Amber Dropping Bottles

With 1mL glass dropper

Manufacturer:  Kimble™ K15040P30

 View more versions of this product

Catalog No. 02-991B



 

Specifications

Description

Bottle, Dropping, Kimble; Amber; Capacity 30mL (1 oz.); Dia. X H, 37 x 106mm; With 1mL dropper and 20-400 GPI screw cap; ASTM No. 438, Type II, USP Type 3

  • ASTM No. 438, Type II

Description & Specifications

Specifications

1 oz., 30mL
1 oz.
1.22 in.
4.01 in.
Glass Dropping Bottles
31mm
Screw
30mL
Amber
1mL
Borosilicate Glass
20-400
102mm