Please login to your online account to display your discounted pricing

Kimble™ 7mL Solvent-Saver™ Scintillation Vials


Use same volume of radioactive sample as 20mL vials for savings in solvent and solvent disposal costs

Manufacturer: kimble™  K745037

 View more versions of this product

Catalog No. 03-340-128

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 0.66 in.
Certifications/Compliance USP Type I, ASTM E438
Capacity (English) 0.23 oz.
For Use With (Application) Same volume of radioactive sample as 20mL vials for savings in solvent and solvent disposal costs
Packaging Type Cellular trays
Material Closure Polypropylene
Material Borosilicate Glass
Capacity 0.23 oz., 7mL
Capacity (Metric) 7mL
Diameter (Metric) Outside 17mm
Material (Liner) Pulp Backed Foil
Height (Metric) 57mm
Height (English) 2.24 in.