Please login to your online account to display your discounted pricing

Kimble™ 20mL Glass Screw-Thread Scintillation Vials


Manufactured from clear KG-33 borosilicate glass

Manufacturer: kimble™  K7450420

 View more versions of this product

Catalog No. 03-340-4C

  • / Case of 500 Each
 

Description & Specifications

Specifications

Capacity 0.67 oz., 20mL
Certifications/Compliance USP Type I, ASTM E438
Closure Type 22mm Attached Screw cap
For Use With (Application) Fast and easy identification
Material Closure White Polypropylene
Material (Liner) Pulp Backed Foil
Packaging Type Cellular trays
Capacity (English) 0.67 oz.
Capacity (Metric) 20mL
Color White
Material Borosilicate Glass