Please login to your online account to display your discounted pricing

Kimble™ 20mL Glass Screw-Thread Scintillation Vials


Manufactured from clear KG-33 borosilicate glass

Manufacturer: kimble™  K7451420

 View more versions of this product

Catalog No. 03-340-026

  • / Case of 500 Each
 

Description & Specifications

Specifications

Material Closure White Polypropylene
Material Borosilicate Glass
Capacity 0.67 oz., 20mL
Capacity (English) 0.67 oz.
Certifications/Compliance USP Type I, ASTM E438
For Use With (Application) Fast and easy identification
Material (Liner) Foamed Polyethylene
Packaging Type Cellular trays
Capacity (Metric) 20mL
Closure Type 24mm Unattached Screw cap
Color White