Please login to your online account to display your discounted pricing

Kimble™ 20mL Glass Screw-Thread Scintillation Vials


Manufactured from clear KG-33 borosilicate glass

Manufacturer: kimble™  K7451320

 View more versions of this product

Catalog No. 03-340-025

  • / Case of 500 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Packaging Type Cellular trays
Capacity (English) 0.67 oz.
Material (Liner) Foamed Polyethylene
Closure Type 22mm Unattached Screw cap
Capacity 0.67 oz., 20mL
Material Closure White Polypropylene
Capacity (Metric) 20mL
For Use With (Application) Fast and easy identification
Certifications/Compliance USP Type I, ASTM E438
Color White