Please login to your online account to display your discounted pricing

Kimble™ 20mL Glass Screw-Thread Scintillation Vials


Manufactured from clear KG-33 borosilicate glass

Manufacturer: kimble™  K7450720

 View more versions of this product

Catalog No. 03-340-022

  • / Case of 500 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Capacity (Metric) 20mL
Certifications/Compliance USP Type I, ASTM E438
Material (Liner) Metal Foil
Capacity (English) 0.67 oz.
Capacity 0.67 oz., 20mL
Material Closure White Urea
Packaging Type Cellular trays
For Use With (Application) Fast and easy identification
Closure Type 24mm Attached Screw cap
Color White