Please login to your online account to display your discounted pricing

Kimble™ 20mL Glass Screw-Thread Scintillation Vials


Manufactured from clear KG-33 borosilicate glass

Manufacturer: kimble™  K7450220

 View more versions of this product

Catalog No. 03-340-021

  • / Case of 500 Each
 

Description & Specifications

Specifications

Material Closure White Polypropylene
Capacity 0.67 oz., 20mL
Packaging Type Cellular trays
Material (Liner) Foamed Polyethylene
Capacity (Metric) 20mL
Material Borosilicate Glass
Closure Type 24mm Attached Screw cap
Capacity (English) 0.67 oz.
Certifications/Compliance USP Type I, ASTM E438
Color White
For Use With (Application) Fast and easy identification