Please login to your online account to display your discounted pricing

Kimble™ 20mL Glass Screw-Thread Scintillation Vials


Manufactured from clear KG-33 borosilicate glass

Manufacturer: kimble™  K7451620

 View more versions of this product

Catalog No. 03-340-4L

  • / Case of 500 Each
 

Description & Specifications

Specifications

Packaging Type Cellular trays
Capacity (English) 0.67 oz.
Certifications/Compliance USP Type I, ASTM E438
Color White
Closure Type 22mm Attached Screw cap
Capacity (Metric) 20mL
Material Closure White Urea
Material Borosilicate Glass
Material (Liner) Poly-Seal cone
For Use With (Application) Fast and easy identification
Capacity 0.67 oz., 20mL