Please login to your online account to display your discounted pricing

Kimble™ 20mL Glass Screw-Thread Scintillation Vials


Manufactured from clear KG-33 borosilicate glass

Manufacturer: kimble™  K7450620

 View more versions of this product

Catalog No. 03-340-129

  • / Case of 500 Each
 

Description & Specifications

Specifications

Capacity (English) 0.67 oz.
Color White
For Use With (Application) Fast and easy identification
Certifications/Compliance USP Type I, ASTM E438
Capacity 0.67 oz., 20mL
Material Borosilicate Glass
Packaging Type Cellular trays
Capacity (Metric) 20mL
Closure Type 22mm Without Caps