missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ WypAll™ X60 Wipers
Fast absorption and outstanding tear resistance
Manufacturer: Kimberly-Clark Professional™ KC34955
Alert:
Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.
Description
Fast absorption and outstanding tear resistance
- Made from Hydroknit™, an advanced wiper material manufactured using jets of water to bond soft, absorbent paper to extra-strong, nonwoven fabric
- Reinforced for extra scrubbing and cleaning power
- No adhesives or binders—soft enough for face and hands
Specifications
12.5 in. | |
White | |
General purpose | |
34 cm | |
Wypall™ X60 wipes | |
12.5 in. |
31.75 cm | |
13.4 x 12.5 in. (34 x 31.75 cm) | |
13.4 in. | |
Hydroknit™ Paper | |
Yes | |
13.4 in. |