Please login to your online account to display your discounted pricing

Kimberly-Clark™ Professional Ultra Surgical Gowns: Large through 2X-Large

High-quality gowns meet AAMI Level 3 standards of liquid-barrier protection

$93.40 - $373.98

Specifications

Closure Type Loop neckline
Color Blue
Material SMS
Sterile Yes
Weight (English) 9.2 lb.
View More Specs
Products
Catalog Number Mfr. No. Size Price Quantity    

19-020-2505

 
kimberly-clark™ professional
KC95131
2X-Large Case of 28 Each for $373.98

19-020-2503

 
kimberly-clark™ professional
KC99284
Large Case of 20 Each for $109.39

19-020-2504

 
kimberly-clark™ professional
KC99285
X-Large Case of 20 Each for $93.40
Description & Specifications

Specifications

Closure Type Loop neckline
Color Blue
Material SMS
Sterile Yes
Weight (English) 9.2 lb.
Weight (Metric) 4.17kg

  • Sterile
  • Raglan sleeves
  • Adjustable neckline with yellow neck binding — hook and loop
  • Generous cut
  • Book fold