Please login to your online account to display your discounted pricing

Kimberly-Clark™ Professional Synthetic Powder-Free Vinyl Exam Gloves

Superb fit and feel

$101.93 - $101.93

Specifications

Color Clear
Length (English) 9.5 in.
Length (Metric) 24.1cm
Material Synthetic Vinyl
Sterile No
View More Specs
Products
Catalog Number Mfr. No. Size Price Quantity    

19-063-120

 
kimberly-clark™ professional
55030
X-Small Case of 1000 Each for $101.93
Description & Specifications

Specifications

Color Clear
Length (English) 9.5 in.
Length (Metric) 24.1cm
Material Synthetic Vinyl
Sterile No
Exterior Finish Smooth
Glove Cuff Style Beaded
Hand Ambidextrous
Latex Free Yes
Powdered No
Thickness 4.4mil

  • Powder-free synthetic vinyl
  • Smooth finish
  • Beaded cuff
  • Non-sterile, ambidextrous, single-use
  • 9.5 in. (24cm) Long