missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Scott™ and Kleenex™ Folded Paper Towels

Offer excellent absorbency and hand-drying performance
Manufacturer: Kimberly-Clark Professional™ KC01500
Alert:
Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.
Description
- Special drying process produces a softer finished towel
- Reliable quality, softness and absorbency means fewer towels used for better economy
- Available in C-fold and multifold styles
Specifications
10.12 in. | |
EPA, FSC™, EcoLogo™ | |
13.15 x 10.12 in. (33.4 x 25.7 cm) | |
13.15 in. | |
Paper | |
C-fold | |
10.1 in. | |
13.15 in. |
25.7 cm | |
White | |
Designed to reduce waste and provides excellent absorbency and hand-drying performance | |
33.4 cm | |
Kleenex™ C-fold towel | |
C-fold Dispenser | |
150 towels/clip |