missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Scott™ and Kleenex™ Folded Paper Towels
Offer excellent absorbency and hand-drying performance
Manufacturer: Kimberly-Clark Professional™ KC01804
Alert:
Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.
Description
- Special drying process produces a softer finished towel
- Reliable quality, softness and absorbency means fewer towels used for better economy
- Available in C-fold and multifold styles
Specifications
9.2 in. | |
EPA, FSC™, EcoLogo™ | |
9.4 x 9.2 in. (23.9 x 23.36 cm) | |
9.4 in. | |
Paper | |
Multi-fold | |
9.25 in. | |
9.4 in. |
23.36 cm | |
White | |
Designed to reduce waste and provides excellent absorbency and hand-drying performance | |
23.9 cm | |
Scott™ multi-fold towel | |
Multi-fold towel dispenser | |
250 towels/clip |