missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ Safeskin Purple Nitrile™ Sterile Exam Gloves

Kimberly-Clark™ Professional Safeskin Purple Nitrile™ Sterile Exam Gloves offer dexterity and tactile sensitivity while guarding against incidental splashes

$449.70 - $492.36

Specifications

Color Purple
Length (English) 9.5 in.
Length (Metric) 24 cm
Material Nitrile
Sterility Sterile
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-063-129
View Documents
Kimberly-Clark Professional™
KC55092
Medium
Case of 200 Pair for $449.70
 
19-063-130
View Documents
Kimberly-Clark Professional™
KC55093
Large
Case of 200 Pair for $492.36
 
19-063-128
View Documents
Kimberly-Clark Professional™
KC55091
Small
Case of 200 Pair for $491.06
 
Description

Description

  • Made of a highly durable nitrile polymer
  • Powder free and not made with natural rubber latex (latex free)
  • Ambidextrous
  • Beaded cuffs prevent roll-down and allow for easy donning 
  • Excellent dexterity and tactile sensitivity, thanks to the textured fingertips
  • Fully recyclable through the RightCycle program (by Kimberly-Clark Professional), so lab gloves won’t end up in landfills
Specifications

Specifications

Purple
24 cm
Sterile
Beaded/Rolled
5 mil
9.5 in.
Nitrile
Yes
Powder-free
Individually packed
SDS