missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Safeskin Purple Nitrile™ Sterile Exam Gloves
Kimberly-Clark™ Professional Safeskin Purple Nitrile™ Sterile Exam Gloves offer dexterity and tactile sensitivity while guarding against incidental splashes
Manufacturer: Kimberly-Clark Professional™ KC55091
Description
- Made of a highly durable nitrile polymer
- Powder free and not made with natural rubber latex (latex free)
- Ambidextrous
- Beaded cuffs prevent roll-down and allow for easy donning
- Excellent dexterity and tactile sensitivity, thanks to the textured fingertips
- Fully recyclable through the RightCycle program (by Kimberly-Clark Professional), so lab gloves won’t end up in landfills
Specifications
Yes | |
Beaded/Rolled | |
Individually packed | |
Powder-free | |
Sterile | |
24 cm |
5 mil | |
Nitrile | |
Small | |
Purple | |
9.5 in. | |
ISO 90029 |