missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ KleenGuard™ G10 Blue Nitrile Gloves

KleenGuard™ G10 gloves provide durability and strength for light-duty tasks. Ideal for industrial, manufacturing and food processing applications.

Manufacturer:  Kimberly-Clark Professional™ KC57373

 View more versions of this product

Catalog No. 19-120-3050D




Description

Description

KleenGuard™ G10 gloves provide durability and strength for light-duty tasks. Ideal for industrial, manufacturing and food processing applications.

  • Powder free, nitrile
  • Textured fingertips provide enhanced grip and dexterity
  • Ambidextrous
  • Beaded cuff
  • Puncture-resistant formulation delivers barrier protection against chemical splash, dirt, grease and oil
  • Ideal for cleaning and maintenance, manufacturing, food processing, electronic assembly and painting applications
Specifications

Specifications

Blue
57373
Powder Free
24 cm
6 mil
Industrial
6 mil
Nitrile
Large
9.5 in.
US FDA regulations and CFIA approved
1.5
Partially Textured
0.15 mm
SDS
Documents
Product Certifications