missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ KleenGuard™ G10 Powder-Free Blue Nitrile Gloves

Ideal for industrial applications and manufacturing

Manufacturer:  Kimberly-Clark Professional™ KC57371

 View more versions of this product

Catalog No. 19-120-3050B



Alert:

Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.


Description

Description

Ideal for industrial applications and manufacturing

Powder-free blue glove provides hand protection. Nitrile material eliminates the Type 1 allergic reaction associated with natural rubber latex proteins while offering increased durability. Textured fingertips provide enhanced grip and dexterity.

  • Ambidextrous, powder-free, beaded cuff
  • Tensile strength 14MPa
  • Ultimate elongation 400% (after aging)
  • Thickness: 4.7mil at fingertip, 3.94mil at palm
  • Length: 9.5 in. (24cm)
  • Order Info

    Packaged 100 gloves per dispenser box (90 for X-Large).

    Compliance

    FDA Food Grade

Specifications

Specifications

4.7 mil
Beaded/Rolled
Small
8 cm
Blue
9.5 in.
FDA Food Grade
24 x 8 cm (9.5 x 3.14 in.)
Nitrile
3.14 in.
Powder-free
Non-sterile
24 cm
SDS
Documents