missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ KleenGuard™ A65 Flame-Resistant Coveralls
Soft, lightweight and breathable
Manufacturer: Kimberly-Clark Professional™ KC45323
Description
Designed to be worn in areas with potential exposure to sparks, these coveralls are made of a comfortable, breathable and durable fabric treated with a flame-resistant finish.
- Design meets ANSI™/ISEA™ 101-1996 sizing standard
- Ideal for welding, oil refining, utilities, grinding and general maintenance applications
- Zipper front
Compliance
While not intended as primary fire protection apparel, the fabric is flame-resistant and compliant with NFPA™ 701-1989 Flame Propagation test, meaning it will not melt or propagate a flame.
Specifications
Elastic | |
Fabric | |
ANSI ISEA 101-1996, CAN CGSB-155.20-2000, NFPA 701, NFPA 99 | |
Elastic | |
35.5 in. | |
Hooded | |
42 to 44 in. | |
42 in. | |
76.2 cm |
Front zipper | |
Zipper Front, Attached Hood | |
Blue | |
Welding, Oil refining, utilities, grinding | |
13.97 cm | |
Large | |
30 in. | |
106.68 to 111.76 cm | |
106.68 cm |