missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ KleenGuard™ A65 Flame-Resistant Coveralls

Soft, lightweight and breathable

Manufacturer:  Kimberly-Clark Professional™ KC45352

 View more versions of this product

Catalog No. 29-635-2215



Description

Description

Designed to be worn in areas with potential exposure to sparks, these coveralls are made of a comfortable, breathable and durable fabric treated with a flame-resistant finish.

  • Design meets ANSI™/ISEA™ 101-1996 sizing standard
  • Ideal for welding, oil refining, utilities, grinding and general maintenance applications
  • Zipper front

Compliance

While not intended as primary fire protection apparel, the fabric is flame-resistant and compliant with NFPA™ 701-1989 Flame Propagation test, meaning it will not melt or propagate a flame.

Specifications

Specifications

Attached boots,Elastic
Fabric
ANSI ISEA 101-1996, CAN CGSB-155.20-2000, NFPA 701, NFPA 99
Elastic
34.75 in.
Hooded
38 to 40 in.
40 in.
101.6 cm
Front zipper
Zipper Front, Attached Hood and Boots
Blue
Welding, Oil refining, utilities, grinding
88.26 cm
Medium
30 in.
76.2 cm
SDS
Documents
Product Certifications
Promotions

Promotions