missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ KleenGuard™ A20 Breathable Particle Protection Lab Coats
Withstands multiple wearings
Manufacturer: Kimberly-Clark Professional™ KC40049
Description
Withstands multiple wearings
- Tailored style made of breathable patented MICROFORCE™ Barrier SMS Fabric
- Feature long sleeves, notched-lapel collar
- Air and moisture vapor can pass through to aid wearer comfort
- White
Cat Nos. 01-349B, 01-349C, 01-349D, 19-150-0322
- Plastic snap-front closure
- One front chest pocket and one front hip pocket
- 25/Cs.
- Hook and Loop front closure
- No pockets
- Elastic around the wrists
- 30/Cs.
Compliance
NFPA™ 99 compliant antistatic material.
Specifications
1.6 oz. Fabric | |
Tailored | |
NFPA 99 | |
White | |
2 | |
Serged |
Yes | |
Notched lapel | |
Snaps | |
SMS | |
2X-Large |