missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ KleenGuard™ A20 Breathable Particle Protection Denim Blue Coveralls
Strong, breathable, abrasion-resistant fabric keep workers cool and comfortable while protecting against fibers, fine dusts, and low surface tension liquid splashes
Manufacturer: Kimberly-Clark Professional™ KC58534
Description
Patented Reflex™ design is 7.5 times less likely to rip out than ANSI™ minimums — provides 12% more chest room and 6% longer body length.
- Ideal for use in dusty environments, as well as for painting, manufacture spraying, and agricultural spraying
- Stylish denim blue color masks dirt and grease
- Air and moisture vapor can pass through to aid wearer comfort
- Triple-stitched serged seams
- Can withstand multiple wearing
- Zipper front
- Open wrists and ankles
Specifications
Open | |
SMS | |
Denim Blue | |
Microforce™ Barrier SMS Fabric | |
Serged |
Front zipper | |
ANSI, NFPA 99 | |
Open | |
Laboratories, decontamination modesty garment, remediation, pesticides, heavy dust environments | |
X-Large |