missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ KleenGuard™ A20 Breathable Particle Protection Coveralls: Open Wrists and Ankles
Patented Reflex™ design is 7.5 times less likely to rip out than ANSI™ minimums — provides 12% more chest room and 6% longer body length
Supplier: Kimberly-Clark Professional™ 49002
Alert:
Not for use near heat, flames or flammable environments
Description
For use in laboratories, remediation, decontamination modesty garment, pesticides, and heavy dust environments. With open wrists and ankles.
- Provide general protection against many particles
- Breathable patented Microforce™ barrier SMS fabric passes NFPA 99 for antistatic materials
- Offers high abrasion resistance and is low linting
- Withstand multiple wearings
- Air and moisture vapor can pass through to aid wearer comfort
- Triple-stitched serged seams
- White
Specifications
Medium | |
White | |
Open | |
NFPA 99 | |
Laboratories, decontamination modesty garment, remediation, pesticides, heavy dust environments |
SMS | |
Open | |
Front Zipper | |
Microforce™ Barrier SMS Fabric |