missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech Pure™ W4 Wipers
For ISO Class 4 and higher applications
Manufacturer: Kimberly-Clark Professional™ KC33330
Alert:
Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.
Description
- Made of 100% polypropylene that resists acids, bases and solvents
- Thermally bonded—no glues or binders
- Straight, clean, knife-cut edges minimize lint
Order Info
Dry wipers flat packed and double bagged with a case liner.
Specifications
12 in. | |
FDA | |
12 x 12 in. (30.5 x 30.5 cm) | |
12 in. | |
Polypropylene | |
Straight clean knife-cut | |
Non-sterile |
30.5 cm | |
White | |
For ISO Class 4 and higher cleanroom applications | |
30.5 cm | |
W4 Dry wipes | |
100 sheets/pack |