Please login to your online account to display your discounted pricing

Kimberly-Clark™ Professional Kimtech Pure™ G5 Nitrile Gloves

Manufacturer-suggested ISO Class 5

$267.31 - $267.31

Specifications

Classification ISO Class 5
Color White
Length (English) 10 in.
Length (Metric) 25.4cm
Material Nitrile
View More Specs
Products
Catalog Number Mfr. No. Size Price Quantity    

19-048-651E

 
kimberly-clark™ professional
KC56868
X-Large Case of 1000 Each for $267.31

19-048651C

 
kimberly-clark™ professional
KC56865
Medium Case of 1000 Each for $267.31

19-048651B

 
kimberly-clark™ professional
KC56864
Small Case of 1000 Each for $267.31

19-048651D

 
kimberly-clark™ professional
KC56866
Large Case of 1000 Each for $267.31
Description & Specifications

Specifications

Classification ISO Class 5
Color White
Length (English) 10 in.
Length (Metric) 25.4cm
Material Nitrile
Exterior Finish Textured
Glove Cuff Style Beaded/Rolled
Hand Ambidextrous
Thickness (English) 5.1mil

Offer superior cleanliness, low extractables, excellent dissipative properties, long wear and superb abrasion resistance.

  • Made of a proprietary soft, 100% nitrile compound
  • Durable and comfortable, with optimum dexterity and tactile sensitivity
  • Virtually odorless
  • Processed to lower particle counts and ionic/elemental extractables
  • Ambidextrous with beaded cuff
  • Thickness: 6.2mil at fingertips
  • Length: 10 in. (25.4cm)
  • Color: White

Packaged in an ISO Class 5 cleanroom environment. Sealed in double polybags of 100 gloves with case liner.

Tested in accordance with IEST-RP-CC005. Meet AQL 1.5 standards for critical defects.