Learn More
Kimberly-Clark Professional™ Kimtech™ G3 Sterile Latex Hand Specific Gloves
Kimtech™ G3 Sterile Latex gloves provide sensitive and dextrous protection in EU GMP ISO Class 5 Grade A sterile cleanrooms. The hand-specific gloves are suitable for double-donning and feature a textured finish for enhanced tactile performance.
Manufacturer: Kimberly-Clark Professional™ KC56842
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
Approved for cleanroom use. Kimberly Clark™ Kimtech Pure™ G3 Sterile Latex Gloves features a tapered beaded cuff and textured nonslip grip.
- The fully sterilized latex material provides high levels of contamination protection against proteins, particles, micro-organisms, and chemical splash, and low endotoxin levels.
- Gloves are hand-specific, disposable and a natural color, with a high level of cleanliness.
- Textured palm and fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
- Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
- Made from latex sterilized with gamma radiation and containing no powder, reducing the risks of skin irritation for the wearer.
- Suitable for use in EU GMP ISO Class 5 Grade A or higher sterile cleanrooms, and provided with supporting technical information to demonstrate regulatory compliance.
- Assured Compliance:
- PPE Cat III according to Regulation (EU) 2016/425
- EN ISO 374-1:2016 Type C (K) Chemical Splash protection
- EN 374-4:2003 Resistance to degradation by chemicals
- EN ISO 374-5:2016 Micro Organism and VIRUS Protection
- Sterility Assurance Level (SAL) 10-6
- Certificate of Analysis available online
- Certificate of Sterility available online
Specifications
Yes | |
Tapered, beaded | |
10 | |
13 cm | |
Natural | |
12 in. | |
IEST-RP-CC005.2, AQL 1.5, ANSI/AAMI/ISO11137, ASTM D 3577 |
30.5 x 13 cm (12 x 5.1 in.) | |
Latex | |
5.1 in. | |
Powder-free | |
Sterile | |
30.5 cm |