missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ Kimtech Pure™ G3 NXT™ Nitrile Gloves

Contains no natural rubber latex proteins. Kimtech Pure™ G3 NXT™ Nitrile Gloves are suggested for ISO Class 3 or higher cleanroom environments.

Manufacturer:  Kimberly-Clark Professional™ KC62994

 View more versions of this product

Catalog No. 19-059-326E



Description

Description

Contains no natural rubber latex proteins. Kimtech Pure™ G3 NXT™ Nitrile Gloves are suggested for ISO Class 3 or higher cleanroom environments.

  • Textured fingertips
  • Beaded cuff for easy donning
  • Contain no natural rubber latex
  • Ambidextrous
  • Thickness: 6.2mil at fingertips
  • Length: 12 in. (30.5cm)
  • White

 

Specifications

Specifications

5.1 mil
Textured
Nitrile
Powder-free
12 in.
Class 100
Beaded/Rolled
X-Large
White
30.48 cm
SDS
Documents