Please login to your online account to display your discounted pricing

Kimberly-Clark™ Professional Kimtech Pure™ G3 Nonsterile Latex Hand-Specific Gloves


Recommended for ISO Class 4 or higher cleanroom environments

Manufacturer: kimberly-clark™ professional  KC56827

 View more versions of this product

 Alert

The products listed on this page contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Catalog No. 11-390-10A

  • / Case of 200 Pair
 

Description & Specifications

Specifications

Dimensions (L x W) 12 x 3 in. (30.5 x 7.7cm)
Glove Cuff Style Beaded
Hand Hand-specific
Powdered No
Sterile Yes
Width (English) 3 in.
Length (English) 12 in.
Length (Metric) 30.5cm
Material Rubber
Size 6
Thickness 7.9mil
Width (Metric) 7.7cm
Color Natural