missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech Prep™ Kimtex™ Wipers
Heavy-duty wiper for oil and solvent cleanups
Manufacturer: Kimberly-Clark Professional™ 33241
Alert:
Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.
Description
- Reusable wiper is excellent for cleaning and prep on surfaces and parts and for glass cleaning
- Constructed of low-lint polypropylene for long-lasting performance
- Absorb liquids quickly — ideal for big cleanups
- Acid-, base-, and solvent-resistant
- Blue
Specifications
Blue | |
General-Purpose | |
34 cm | |
Kimtech Prep™ Kimtex™ wipes | |
9.6 in. | |
9.8 in. |
13.4 x 9.8 in. (34 x 24.89 cm) | |
13.4 in. | |
Polypropylene | |
No | |
13.4 in. | |
24.89 cm |