missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark™ Professional Jackson Safety™ R-Series Particulate Respirators

Filter at least 95% of 0.3 micron particles at 85 liters per minute flowrate

$14.33 - $183.03

Specifications

Color White
Disposable Yes
Filter Efficiency 95% at 0.3μ,95% at 0.3μ
Flow Rate 85L/min.
For Use With (Application) Grinding, sanding, sweeping, wood working
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Color Code Filter Type Model With Exhalation Valve Price Quantity  
Catalog Number Mfr. No. Color Code Filter Type Model With Exhalation Valve Price Quantity  
19-047-324 Kimberly-Clark™ Professional
KC64520
Red N99 Filter R30 Case of 80 Each for $183.03
19-047-321 Kimberly-Clark™ Professional
KC64240
Blue N95 Filter R10 Pack of 10 Each for $14.33
Case of 8 Pack for $114.64
19-047-320 Kimberly-Clark™ Professional
KC64230
Blue N95 Filter R10 Pack of 20 Each for $15.61
Case of 8 Pack for $124.88
Specifications

Description

  • Nose seal of gray closed cell foam
  • Color-coded, woven elastic head straps ultrasonically bonded to the mask—no staples
  • Adjustable aluminum nose wire provides good seal around the nose
  • Polyester inner and outer shells; free of natural rubber latex
  • Electrostatically treated polypropylene meltblown filtration layer
  • ABS exhalation valve with silicone rubber diaphragm on select models

  • R95 Respirator: Oil resistant for up to eight hours of use
  • P95 Respirator: Oil-proof, recommended not to exceed 40 hours of use

Certifications

Meet NIOSH requirements for N95, P95, and N99 filtering facepiece respirators.

Description & Specifications

Specifications

White
95% at 0.3μ,95% at 0.3μ
Grinding, sanding, sweeping, wood working
Polyester
Yes
85L/min.
Yes