missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ KleenGuard™ G40 Foam Nitrile-Coated Gloves
KleenGuard G40 Foam Nitrile Coated Gloves are designed for jobs where strength, grip and dexterity are a must.
Manufacturer: Kimberly-Clark Professional™ KC40229
Description
An alternative to leather gloves, the G40 gloves are suitable for general industrial applications including auto parts assembly, materials handling, general maintenance, and warehousing.
- Foam coating increases glove durability while providing excellent wet or dry grip
- Nylon knitted backing for breathability and comfort
- High abrasion resistance
- Offer excellent dexterity
- Elasticized wrist for improved safety and security
- Black and blue color to hide oil and dirt
- Hand-specific for better ergonomics
- Color-coded wristband for size identification
Compliance
Meets ANSI 4 (abrasion level); EN 388-4131, EN 420 standards.
Specifications
Foam | |
Palm | |
auto parts assembly, materials handling, general maintenance and warehousing | |
Nylon, Spandex™ | |
2X-Large | |
25.98 cm |
Blue | |
Washable | |
Knit | |
Foam Nitrile | |
10.23 in. |