Please login to your online account to display your discounted pricing

Kimberly-Clark™ Professional PFE-Xtra™ Latex Exam Gloves DFS Item

Ideal for procedures with risk of exposure to blood, body fluids, and chemicals

$16.62 - $16.67

Specifications

Material PP (Polypropylene)
View More Specs

 Alert

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Products
Catalog Number Mfr. No. Size Price Quantity    

19-048565D

 
kimberly-clark™ professional
KC50503
Large Pack of 50 Each for $16.67
Case of 10 Pack for $152.60

19-048-565E

  Accessories
kimberly-clark™ professional
KC50504
X-Large Pack of 50 Each for $16.62
Case of 10 Pack for $152.20
Description & Specifications

Specifications

Material PP (Polypropylene)

  • Made of natural rubber latex that is 50% thicker and 20% longer than a standard exam glove
  • With a fully textured finish
  • Beaded cuffs for extra strength and easy donning
  • Powder-free to reduce the risk of irritation
  • Ambidextrous
  • Length: 12 in. (30.5cm)
  • Fingertip thickness: 10.2mil
  • Natural color

510K approved for medical use

AQL 1.5. Meet FDA requirements for Class I Medical device and meet or exceed ASTM™ D 3578 standard.