missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ Kleenex™ Facial Tissue Edge
Edge

Polyshield opening protects unused tissues and improves dispensing

Manufacturer:  Kimberly-Clark Professional™ KC21400

 View more versions of this product

Catalog No. 06-666-30


Edge

Alert:

Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.


Description

Description

  • Two-ply facial tissues in space-saving boxes
  • Stylish pack design to enhance image and compliment decor
  • Finger tab for easy opening
  • Starter sheet reduces waste
  • Varnished box for moisture protection
  • Lint guard protects the tissue
  • White sheets; last 10 sheets are colored to signal it's time to reorder

Order Info

W × L: 8.4 × 8.2 in. (21.3 × 20.8cm)

Specifications

Specifications

8.4 in.
White
Designed to reduce waste and protects unused tissues and improves dispensing, provides superior softness, strength and absorbency
20.32 cm
8.4 in.
2-Ply
21.3 cm
8 x 8.4 in. (20.32 x 21.3 cm)
8 in.
Facial tissue
3600/Cs.
8.4 in.
SDS
Documents
Product Certifications