missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech Science™ Kimwipes™ Delicate Task Wipers, 1-Ply

Easily wipe up liquid and dust. Kimtech Science™ Kimwipes™ Delicate Task Wipers can handle a variety of delicate tasks. Their anti-static dispensing reduces lint and electrostatic discharge and controls usage.
Manufacturer: Kimberly-Clark Professional™ KC34120
Alert:
Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.
Description
Easily wipe up liquid and dust. Kimtech Science™ Kimwipes™ Delicate Task Wipers can handle a variety of delicate tasks. Their anti-static dispensing reduces lint and electrostatic discharge and controls usage.
- Single ply, light-duty wiper that can handle a variety of delicate tasks
- Extra low-lint wipers made from 100% virgin wood fibers
- Soft, nonabrasive cellulose-fiber wipers won't scratch most delicate surfaces
- Easily wipe up liquid and dust
- Absorb many times their own weight
- Handy one-at-a-time dispensing packs with special plastic guard to reduce airborne lint, keep contaminants out of box and reduce electrostatic discharge
Specifications
4.4 in. | |
White | |
General-Purpose | |
21.33 cm | |
Kimwipes™ delicate task wipes | |
4.4 in. | |
1-Ply | |
8.4 in. |
11.17 cm | |
8.4 x 4.4 in. (21.33 x 11.17 cm) | |
8.4 in. | |
Cellulose | |
Yes | |
280 wipes/pack, 30 packs/case | |
1-Ply |