missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ G3 Non-Sterile Latex Cleanroom Gloves
G3 non-sterile latex gloves provide enhanced tactile sensitivity and performance. Recommended for Class 10/ISO 4 critical environments.
Supplier: Kimberly-Clark Professional™ 56813
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- 100% latex
- Low residual protein content
- Textured palms and fingertips for a secure grip
- Beaded cuff to help prevent roll-down
- 12 in. length, ambidextrous
- Recommended for ISO Class 4 or higher cleanroom environments
- Double bagged with case liner
Specifications
ASTM D3578, IEST-RP-CC005.2 | |
Class 10 (ISO 4) | |
Natural | |
Ambidextrous | |
Latex | |
Small | |
8 mil | |
56813 | |
12 in. |
Cat III according to (EU) 2016/425, EN ISO 374-1:2016, EN 374-4:2014, EN ISO 374-5:2016 | |
1.5 | |
No Texture | |
No | |
Powder Free | |
Non-sterile | |
0.20 mm | |
Kimtech™ Pure G3 | |
30.5 cm |