missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech Prep™ Scottpure™ Critical Task Wipers
Engineered for excellent absorbency and low-lint wiping
Manufacturer: Kimberly-Clark Professional™ KC06193
Description
Designed for wiping tasks where precision and reliability are essentia, such as in the aerospace, clean manufacturing, DVD manufacturing and print industries.
- Non-sterile, solvent-resistant, dry wipers with no binders or surfactants
- White rayon/polyester spunlace material for cloth-like softness
- Excellent absorbency rating
- Low extractables
- Color: White
Specifications
Highly | |
17.8 cm | |
7 x 17 in. (17.8 x 17.8 cm) | |
7 in. | |
Rayon, Polyester Spunlace | |
7 in. | |
Non-sterile |
17 in. | |
White | |
Designed for wiping tasks where precision and reliability are essential, such as in the aerospace, clean manufacturing, DVD manufacturing and print industries | |
17.8 cm | |
Critical task cleanroom wipes | |
7 in. |